Skip Content
METER CLAMP NCV 600A AC/DC W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP NCV 600A AC/DC W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA640NIST
  • Mfr. Model # MA640NIST
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

METER CLAMP NCV 600A AC/DC W/NIST

Technical Specs

  • Counts 6,000
  • Thermometer Type Type K Thermocouple
  • Battery Type 9V
  • Includes Instructions, Test Leads, Type K Bead Temperature Probe, Carrying Case
  • Item Clamp Meter
  • Max. Conductor Size 500MCM
  • Temp. Range -4 Degrees F to 1400 Degrees F
  • Operating Temp. 41 Degrees F to 104 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Special Features Built In NCV Detector, Relative Mode for Capacitance Zero
  • Manufacturers Warranty Length 1 yr.
  • Safety Rating CAT III 600V
  • Frequency Counter 10 kHz
  • Display LCD
  • Data Hold Yes
  • Capacitance 4mF
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.8%
  • Jaw Capacity 1-1/2"
  • Calibration Certificate NIST
  • Calibration Frequency 60 Hz
  • AC Response TRMS
  • Max. AC Volts 600
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Max. DC Volts 600
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. Ohms 60 M Ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list