METER CLAMP NCV 400A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

METER CLAMP NCV 400A

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA410
  • Mfr. Model # MA410
  • UNSPSC # 41115305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

Clamp On Ammeter, Digital, 400 Amps AC, Voltage 600 AC, Voltage 600 DC, Calibration Frequency 50 to 60 Hz, Auto Ranging, LCD, NCV, Probe Thermometer Type, -20 to 760 C Temp Range, 0.01nF to 100 uF Capacitance, +/-2.5% AC Current Accuracy, Diode Test. CAT

Technical Specs

  • Counts 4,000
  • Thermometer Type Type K Thermocouple
  • Includes Soft Carrying Case, Test Leads, Battery, Instructions
  • Battery Type AAA
  • Operating Temp. 41 Degrees F to 104 Degrees F
  • Item Clamp Meter
  • Max. Conductor Size 350MCM
  • Audible Continuity Yes
  • Temp. Range -4 Degrees F to 1400 Degrees F
  • Auto Ranging Yes
  • Frequency Counter 1 Hz to 10 kHz
  • Display LCD
  • Safety Rating CAT III 600V
  • Special Features Integrated Non Contact Voltage Detector, Relative Mode for Capacitance Zero and Offset Adjustment
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Auto Power Off Yes
  • Capacitance 100uF
  • Memory Max/Min
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Diode Test Yes
  • Jaw Capacity 1-1/4"
  • AC Response Average
  • Max. AC Amps 400
  • Calibration Frequency 50 to 60 Hz
  • Max. DC Volts 600
  • Max. AC Volts 600
  • Max. Ohms 40
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list