Skip Content
METER CLAMP AC 1000A W/IR + NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP AC 1000A W/IR + NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX820NIST
  • Mfr. Model # EX820NIST
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

METER CLAMP AC 1000A W/IR & NIST

Technical Specs

  • Counts 4,000
  • Thermometer Type Type K Thermocouple
  • Battery Type 9V
  • Item Clamp Meter
  • Includes Soft Carrying Case, Test Leads, Instructions
  • Operating Temp. 41 Degrees F to 104 Degrees F
  • Max. Conductor Size 750MCM or (2) 500MCM
  • Temp. Range -58 Degrees F to 1832 Degrees F
  • Audible Continuity Yes
  • Display LCD
  • Frequency Counter 1 Hz to 4 kHz
  • Auto Ranging Yes
  • Auto Power Off Yes
  • Data Hold Yes
  • Safety Rating CAT III 600V
  • Manufacturers Warranty Length 1 yr.
  • Capacitance 0.001nF to 40mF
  • Calibration Certificate NIST
  • Peak Hold Yes
  • AC Current Accuracy +/-2.5%
  • Diode Test Yes
  • Jaw Capacity 1-3/4"
  • Calibration Frequency 50 to 60 Hz
  • Max. AC Volts 600
  • AC Response TRMS
  • Max. AC Amps 1,000
  • Max. Ohms 40M Ohms
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. DC Volts 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list