Skip Content
METER CLAMP 600A AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP 600A AC/DC

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDAMP68
  • Mfr. Model # DAMP68
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

Clamp on ammeter, digital, 600 amps AC, 600 amps DC , voltage 600 AC, voltage 600 DC, jaw capacity 1.7 inch, auto ranging, True RMS, LCD display, -40 to 400 C temp. range, CAT III 600 V safety rating, special features double molded housing. Includes test leads, 9V battery, type K bead probe, instructions.

Technical Specs

  • Counts 4,000
  • Thermometer Type Type K Thermocouple

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List