Skip Content
METER CLAMP 400A TRMS AC/DC+IR NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP 400A TRMS AC/DC+IR NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX623NIST
  • Mfr. Model # EX623NIST
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 1261
  • Shipping Weight 1.7 lbs

Product Details

METER CLAMP 400A TRMS AC/DC+IR NIST

Technical Specs

  • Battery Type 9V
  • Includes Instructions, Test Leads, (2) Type K Bead Temperature Probes, Carrying Case
  • Item Clamp Meter
  • Audible Continuity Yes
  • Operating Temp. 41 Degrees - 104 Degrees F
  • Temp. Range -58 Degrees - 1,832 Degrees F (-50 Degrees - 1,000 Degrees C)
  • Auto Ranging Yes
  • Safety Rating CAT III 600 V
  • Display Dual LCD
  • Frequency Counter 40 MHz
  • Special Features Dual Type K Temperature, IR Thermometer, Built-In NCV Detector, MicroA Current for Flame Rod Measurement, Measure Motor Capacitors to 40 mF
  • Thermometer Type Type K Thermocouple, Infrared
  • Data Hold Yes
  • Auto Power Off Yes
  • Capacitance 40 mF
  • Peak Hold Yes
  • Calibration Certificate NIST
  • AC Current Accuracy +/-1.5%
  • Counts 4,000
  • Jaw Capacity 1-1/4"
  • Non-Contact Voltage Detector Yes
  • AC Response TRMS
  • Max. AC Volts 600
  • Calibration Frequency 60 Hz
  • Inrush Yes
  • Max. AC Amps 400
  • Max. DC Volts 600
  • Max. Ohms 40M Ohms
  • Max. DC Amps 400
  • Clamp Meter Jaw Style Clamp On
  • Digital/Analog Digital
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list