Skip Content
METER CLAMP 400A AC 600V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP 400A AC 600V AC/DC

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDAMP60
  • Mfr. Model # DAMP60
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

Clamp on ammeter, digital, 600 amps AC, voltage 600 AC, Voltage 600 DC, resistance 20M Ohms, calibration frequency 50/60 Hz, Jaw capacity 1.0 inch, counts 4000, auto ranging, audible continuity, LCD display, 10 Hz to 20 KHz frequency counter, AAA battery type. CAT III 600V, CAT II 1000V safety rating, includes test leads, batteries, carrying case and instructions.

Technical Specs

  • Counts 2,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list