Skip Content
METER CLAMP 1000V 600A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP 1000V 600A

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECMT90
  • Mfr. Model # CMT90
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

The GLECMT90 features automatic measurement of amperage, voltage and resistance. Functions include True-RMS, audible continuity test, data hold and auto-off. Easy viewing auto-illuminating backlit display.

Technical Specs

  • Item Clamp Meter
  • Display Yes
  • Includes Test leads, Batteries Installed, Carrying Case
  • Battery Type 9V
  • Special Features Automatic Measurement of Amperage, Voltage and Resistance, Low Impedance Eliminates Stray Voltage Readings, Auto Off
  • Counts 10,000
  • Safety Rating CAT I V 600 V, CAT III 1,000 V
  • AC Response TRMS
  • Jaw Capacity 1-11/32"
  • Calibration Frequency 50/500
  • Max. AC Volts 1,000
  • Max. AC Amps 400
  • Max. DC Volts 1,000
  • Max. DC Amps 1000
  • Max. Ohms 2,000
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Manufacturers Warranty Length Limited Lifetime
  • Standards C/US UL
  • AC Current Accuracy TRMS

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List