METER ANGLE MAGNETIC BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METER ANGLE MAGNETIC BASE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAAM2
  • Mfr. Model # AM2
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 688
  • Shipping Weight 0.36 lbs

Product Details

Angle meter measuring gauge is fast and easy way to measure angles. Readings from 0-90 degrees in any quadrant with a magnetic base.

Technical Specs

  • Accuracy 0.5 deg.
  • Colour Red
  • Features Magnetic Base
  • Item Angle Meter
  • Base Length (In.) 5-1/2
  • Application For Angle Identification with Plumbing, Electrical and Hvac Work
  • Overall Height (In.) 6"
  • Construction High Impact Plastic Body
  • Lens Diameter 5"
  • Scale Increments 0 Deg. to 90 Deg. in Any Quadrant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list