METER ANEMOMETER W/NIST CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METER ANEMOMETER W/NIST CERT

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REELM81AM-NIST
  • Mfr. Model # LM81AM-NIST
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes 9 V Battery
  • Display LCD
  • Data Logging No
  • Item Anemometer
  • Velocity (FPM) 80 - 5,910
  • Data Hold Yes
  • Auto Power Off Yes
  • Velocity (MPS) 0.4 to 30
  • Velocity (Knots) 0.8 - 58.3
  • Velocity (KPH) 1.4 - 108
  • Calibration Certificate Yes
  • Velocity (MPH) 0.9 to 67
  • Vane Material Plastic
  • Humidity Sensing No
  • Air Velocity Accuracy Less Than or Equal To 20 m/s: +/-3% F.S. Greater Than20 m/s: +/-4% F.S.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list