Skip Content
METER ANALOG SOUND LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METER ANALOG SOUND LEVEL

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT407703A
  • Mfr. Model # 407703A
  • UNSPSC # 26141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Analog Sound Level Meter, 50 to 126 dB, Frequency Range 31.5 to 8,000 Hz, A and C Frequency Weighting, Accuracy +/- 2.0 dB, Fast/Slow response time.

Technical Specs

  • Accuracy +/-2 dB
  • Includes 9 V Battery
  • Item Analog Sound Level Meter
  • Display Analog
  • dB Range 54 - 126
  • Standards ANSI and IEC 61672-1 Type 2
  • Response Time Fast/Slow
  • Frequency Weighting A and C
  • Frequency Range 31.5 - 8,000 Hz
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list