Skip Content
METER,AIR VELOCITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER,AIR VELOCITY

DWYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T297
  • Mfr. Model # 3T297
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Air Velocity Meter
  • Includes Air Meter, Return and Supply Grille Probes, Angle Connector, Cleaning Materials, Instruction Card, Air Velocity Calculator, Carrying Case and Extra Plastic Ball in Plastic Tube
  • Temp. Range -
  • Pressure Range +/-0.005-0.09" WC, +/-0.05-1.0" WC
  • Safety Rating -
  • Display -
  • Cord Length -
  • Special Features -
  • Relative Humidity Range -
  • Temp. Accuracy -
  • Velocity (FPM) 260-1200, 1000-4000
  • Data Hold -
  • Calibration Certificate -
  • Auto Power Off -
  • Humidity Accuracy -
  • Storage Capacity -
  • Probe Size -
  • Interface -
  • Velocity (Knots) -
  • Velocity (KPH) -
  • Data Logging No
  • Manufacturers Warranty Length 1 yr.
  • Sensing Method Mechanical
  • Humidity Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list