METEORS SM UNCORDED PLUGS 200/PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METEORS SM UNCORDED PLUGS 200/PR

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6630
  • Mfr. Model # 6630
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2491
  • Shipping Weight 0.8 lbs

Product Details

100% PVC-Free. Highest independently tested NRR 33. The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the earplug. Meteors(R) innovative undercut design affords a secure fit, all day long.

Technical Specs

  • Item Disposable Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Green
  • Series Meteors(R)
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 28 dB
  • Pairs Per Package 200
  • Metal Detectable No
  • Ear Plug Size Small
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam
  • Ear Plug Shape Contoured

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list