Skip Content
METALWORKING FLUID 1208 200L DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALWORKING FLUID 1208 200L DRUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLA10-565VLC
  • Mfr. Model # 10-565VLC
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 494.0 lbs

Technical Specs

  • Characteristics For Use in Moderate to Heavy Duty Machining And Grinding Applications, Such as Milling, Drilling, Cut Tapping, Reaming, Boring and Cbn, Id and Centerless Grinding, Good Lubricity and Contains Extreme Pressure Lubricant Agents, Cost Effectiveness with Cimcool Performance, Cimstar 10-565 Vlc Has Good Foam Control. if Additional Foam Control is Needed, Cimstar 10-565 Vlcb is Also Available.
  • Item Cimstar(R) 10-565 Vlc Metalworking Fluid
  • Standards OSHA
  • Application Mild Steels, Stainless Steels, Hardened Steels, Exotic Materials and Most Aluminium Alloys

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list