Skip Content
METALLURGICAL DISC PSA 8SC 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALLURGICAL DISC PSA 8SC 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52945
  • Mfr. Model # 52945
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 4.6 lbs

Technical Specs

  • Grit 60
  • Item Silicon Carbide Disc
  • Series Metallurgical
  • Disc Dia. 8"
  • Abrasive Material Silicon Carbide
  • Colour Black
  • Packaged In Box of 100
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Backing Weight C
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list