!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PSA METALLURGICAL SANDING DISC, NON-VACUUM,BACK WEIGHT C,400 GRIT,BLK,8 IN,SILICON CARBIDE,BX 100

PSA METALLURGICAL SANDING DISC, NON-VACUUM,BACK WEIGHT C,400 GRIT,BLK,8 IN,SILICON CARBIDE,BX 100

CGW ABRASIVES

PSA METALLURGICAL SANDING DISC, NON-VACUUM,BACK WEIGHT C,400 GRIT,BLK,8 IN,SILICON CARBIDE,BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PSA METALLURGICAL SANDING DISC, NON-VACUUM,BACK WEIGHT C,400 GRIT,BLK,8 IN,SILICON CARBIDE,BX 100

PSA METALLURGICAL SANDING DISC, NON-VACUUM,BACK WEIGHT C,400 GRIT,BLK,8 IN,SILICON CARBIDE,BX 100

CGW ABRASIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.73 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CGW52950
  • Mfr. Model # 52950
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 2033
  • Shipping Weight 2.2 lbs

Product Details

For use with metallurgical samples, these sanding discs use a pressure sensitive adhesive for mounting to sanding and grinding tools. Each black-coloured disc has a diameter of eight inches, a very fine coarseness rating of 400 grit, and a non-vacuum hole design. These discs use a silicon carbide abrasive and have C-weight waterproof paper. There are 100 sanding discs per box.

Technical Specs

  • Item Silicon Carbide Disc
  • Abrasive Material Silicon Carbide
  • Backing Weight C
  • Series Metallurgical
  • Abrasive Type Coated
  • Backing Material Paper
  • Grit 400
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list