METALLURGICAL DISC PSA 12SC 600G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METALLURGICAL DISC PSA 12SC 600G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52958
  • Mfr. Model # 52958
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Silicon Carbide Disc
  • Series Metallurgical
  • Abrasive Material Silicon Carbide
  • Colour Black
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list