Skip Content
METALLURGICAL DISC PSA 12SC 400G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALLURGICAL DISC PSA 12SC 400G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52957
  • Mfr. Model # 52957
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Silicon Carbide Disc
  • Grit 400
  • Abrasive Material Silicon Carbide
  • Disc Dia. 12"
  • Series Metallurgical
  • Colour Black
  • Packaged In Box of 100
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list