Skip Content
METALLURGICAL DISC PSA 12SC 320G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALLURGICAL DISC PSA 12SC 320G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52956
  • Mfr. Model # 52956
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 602
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Silicon Carbide Disc
  • Series Metallurgical
  • Grit 320
  • Disc Dia. 12"
  • Abrasive Material Silicon Carbide
  • Colour Black
  • Packaged In Box of 100
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Paper

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List