Skip Content
METALLURGICAL DISC PLAIN 8SC 320G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METALLURGICAL DISC PLAIN 8SC 320G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52935
  • Mfr. Model # 52935
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Grit 320
  • Max. RPM 240
  • Item Metallurgical Disc
  • Colour Black
  • Mounting Hole Size 8"
  • Abrasive Material Silicon Carbide
  • Disc Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list