Skip Content
METALLOCK 2B - INKJET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALLOCK 2B - INKJET

ABRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANAME02AB
  • Mfr. Model # ME02AB
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2226
  • Shipping Weight 7.7 lbs

Technical Specs

  • Item MetalLock 3
  • Includes 8.43"
  • Body Material Tin Plated Steel
  • Key Type 0.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list