Skip Content
METALLIZED SILVER POLYPRO 48MMX50M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALLIZED SILVER POLYPRO 48MMX50M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC361-21
  • Mfr. Model # 361-21
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2138
  • Shipping Weight 11.0 lbs

Product Details

Made of a special UV Metalized Treated Polypropylene, BOPP film and coated with high shear, high tack solvent acrylic adhesive. Its temperature resistance makes it ideal for seaming heat repellent radiant foils. Meets ULC-S109-2003-Standard for flame test

Technical Specs

  • Item Roll
  • Colour Silver
  • Material Metalized Treated Polypropylene (bopp)
  • Tensile Strength 30 lbs./in.
  • Standards ULC-S109-2003
  • Adhesion Strength 40 oz./in.
  • Performance Temp. -10 Degrees C / +100 Degrees C
  • Duct Tape Grade Light-Duty
  • Tape Color Family Metallic
  • Duct Tape Thickness 3.00 mil
  • Duct Tape Width 48mm
  • Duct Tape Length 50m
  • Duct Tape Primary Material Plastic
  • Tape Shape Continuous Roll
  • Duct Tape Adhesive Acrylic
  • Diameter 2-9/25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list