Skip Content
METALIZED TAPE METALLIC SILVER 3INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METALIZED TAPE METALLIC SILVER 3INW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118077
  • Mfr. Model # 118077
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Colour Silver
  • Width 3"
  • Tape Material Polyester
  • Label Type Die Cut
  • For Use With BBP31
  • Adhesive Tamper-Evident
  • Temp. Range -40 Degrees F - 100 Degrees F
  • Standards UL Recognized: RoHS Compliant
  • Item Label Tape Roll
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list