METAL STUD INSULATOR, 3/4 DIA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL STUD INSULATOR, 3/4 DIA,PK5

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMH5
  • Mfr. Model # 4PMH5
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With 4PMH4, 4PMH5, 4PMH6
  • Item Metal Stud Insulator
  • Colour Black
  • Includes -
  • Length -
  • Package Quantity 5
  • Type -
  • Width -
  • Standards UPC Listed
  • Tube Dia. Min. 3/4"
  • CTS Dia. Max. 3/4"
  • CTS Dia. Min. 3/4"
  • Tube Dia. Max. 3/4"
  • Pipe Dia. Min. -
  • Max. Load at Temp. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list