Skip Content
METAL STUD INSULATOR, 1 DIA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL STUD INSULATOR, 1 DIA,PK5

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMH6
  • Mfr. Model # 4PMH6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With 4PMH4, 4PMH5, 4PMH6
  • Colour Black
  • Includes -
  • Width -
  • Item Metal Stud Insulator
  • Package Quantity 5
  • Type -
  • Length -
  • Standards UPC Listed
  • CTS Dia. Min. 1"
  • Tube Dia. Min. 1"
  • Pipe Dia. Min. -
  • Tube Dia. Max. 1"
  • Pipe Dia. Max. -
  • CTS Dia. Max. 1"
  • Max. Load at Temp. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list