Skip Content
METAL SPREADER STEEL SET OF 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL SPREADER STEEL SET OF 4

FBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FBS30121
  • Mfr. Model # 30121
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Set of 4 flexible and durable metal spreaders. Contains one each 2 inch, 3 inch, 4 inch and 5 inch spreaders.

Technical Specs

  • Item Pro Spreaders
  • Width 1-7/8",2-1/16",3-7/8",4-3/16"
  • Colour Silver
  • Length 3-7/8",4-7/8",4-7/8",4-15/16"
  • Material METAL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list