Discontinued with Replacement
METAL SCREW TRUSS 10 1 1/4 L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW TRUSS 10 1 1/4 L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1VU82
  • Mfr. Model # 1VU82
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
SCREW TAP SS18-8 PH 10X1.1/4

Your Price: NA

Technical Specs

  • Package Quantity 100
  • Size #10
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Length 1-1/4"
  • Item Sheet Metal Screw
  • Driver Size #2
  • Drive Type Phillips
  • Head Type Truss
  • Meets/Exceeds ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Height 0.118"-0.103"
  • Head Dia. 0.448"-0.425"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list