Skip Content
METAL SCREW ROUND #8 1/2 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

METAL SCREW ROUND #8 1/2 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1VU92
  • Mfr. Model # 1VU92
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Finish Plain
  • Item Sheet Metal Screw
  • Length 1/2"
  • Package Quantity 100
  • Size #8
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Type Round
  • Head Height 0.120"-0.107"
  • Head Dia. 0.309"-0.287"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list