Discontinued with Replacement
METAL SCREW PAN #8 5/8 IN L PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW PAN #8 5/8 IN L PK6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1LY60
  • Mfr. Model # 1LY60
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs
Suggested Replacement Product
SCREW TAP ZP PAN PH 8X5/8

Your Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Material Case Hardened Steel
  • Length 5/8"
  • Size #8-18
  • Package Quantity 100
  • Item Sheet Metal Screw
  • Drive Type Phillips
  • Head Type Pan
  • Head Height 0.115" - 0.105"
  • Driver Size #2
  • Head Dia. 0.322"-0.306"
  • Meets/Exceeds ASME B18.6.3-2010
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list