METAL SCREW PAN #8 1 IN L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL SCREW PAN #8 1 IN L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2DV82
  • Mfr. Model # 2DV82
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Material Case Hardened Steel
  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 1"
  • Package Quantity 100
  • Drive Type Slotted
  • Size #8
  • Driver Size 5/16"
  • Head Type Pan
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Height 0.096"-0.085"
  • Head Dia. 0.322"-0.306"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list