Skip Content
METAL SCREW PAN #6 3/8 IN L PK75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL SCREW PAN #6 3/8 IN L PK75

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1VU12
  • Mfr. Model # 1VU12
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Finish Plain
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Length 3/8"
  • Size #6
  • Drive Type Slotted
  • Head Type Pan
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Dia. 0.270"-0.256"
  • Head Height 0.082"-0.072"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list