Skip Content
Discontinued with Replacement
METAL SCREW PAN #6 1 IN L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW PAN #6 1 IN L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1VE54
  • Mfr. Model # 1VE54
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
SCREW TAP SS18-8 PAN PH 6X1

Price: NA

Technical Specs

  • Finish Plain
  • Length 1"
  • Item Sheet Metal Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #6
  • Drive Type Phillips
  • Head Type Pan
  • Driver Size #2
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Height 0.097"-0.087"
  • Head Dia. 0.270"-0.256"
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List