Discontinued with Replacement
METAL SCREW PAN #6 1/4 IN L PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW PAN #6 1/4 IN L PK12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1LY43
  • Mfr. Model # 1LY43
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
SCREW TAP ZP PAN PH 6X1/4

Your Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 1/4"
  • Package Quantity 100
  • Material Case Hardened Steel
  • Size #6-20
  • Driver Size #2
  • Drive Type Phillips
  • Head Type Pan
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Dia. 0.270"-0.256"
  • Head Height 0.097"-0.087"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list