Skip Content
METAL SCREW,PAN,#10,1 3/4 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL SCREW,PAN,#10,1 3/4 L,PK 25

TAMPER-PRUF SCREW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HY86
  • Mfr. Model # 5HY86
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Zinc-Plated
  • Application -
  • Item Tapping Sheet Metal Screw
  • Length 1-3/4"
  • Material Case Hardened Steel
  • Package Quantity 25
  • Size #10
  • Drive Type Torx, Self-Drilling
  • Driver Size T25
  • Head Angle (Deg.) -
  • Head Type Pan
  • Head Dia. 0.373"
  • Head Height 0.133"
  • Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list