METAL SCREW PAN #6 3/4 IN L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

METAL SCREW PAN #6 3/4 IN L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1VE53
  • Mfr. Model # 1VE53
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Compare

Technical Specs

  • Item Sheet Metal Screw
  • Finish Plain
  • Length 3/4"
  • Material 18-8 Stainless Steel
  • Size #6
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Pan
  • Head Dia. 0.270"-0.256"
  • Head Height 0.097"-0.087"
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list