Skip Content
Discontinued with Replacement
METAL SCREW OVAL #8 1 1/2 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW OVAL #8 1 1/2 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WB65
  • Mfr. Model # 1WB65
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs
Suggested Replacement Product
SCREW TAP SS18-8 OVL CSK PH 8X1-1/2

Price: NA

Technical Specs

  • Finish Plain
  • Material 18-8 Stainless Steel
  • Item Sheet Metal Screw
  • Length 1-1/2"
  • Size #8
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.312"-0.285"
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Type Oval
  • Head Angle (Deg.) 82-80
  • Head Height 0.152" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list