METAL SCREW OVAL #6 1 IN L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW OVAL #6 1 IN L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WB47
  • Mfr. Model # 1WB47
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Plain
  • Item Sheet Metal Screw
  • Size #6
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Length 1"
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Type Oval
  • Head Height 0.128" (Ref)
  • Head Dia. 0.262"-0.238"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list