Skip Content
Discontinued with Replacement
METAL SCREW HEX #8 5/8 IN L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW HEX #8 5/8 IN L PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MB64
  • Mfr. Model # 1MB64
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Suggested Replacement Product
SCREW TAP ZP HEX WSH SLT 8X5/8

Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Package Quantity 100
  • Drive Type Slotted/Hex
  • Driver Size 1/4"
  • Size #8-18
  • Length 5/8"
  • Head Angle (Deg.) 0.250'-0.244"
  • Head Type Hex Washer
  • Material Case Hardened Steel
  • Head Dia. 0.348"-0.322"
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Height 0.110"-0.096"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list