Skip Content
METAL SCREW HEX #10 3/4 IN L PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL SCREW HEX #10 3/4 IN L PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NB80
  • Mfr. Model # 1NB80
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 3/4"
  • Material Case Hardened Steel
  • Size #10
  • Package Quantity 835
  • Head Angle (Deg.) 0.312"-0.305"
  • Drive Type Slotted
  • Driver Size 5/16"
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Height 0.120"-0.105"
  • Head Dia. 0.414"-0.384"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list