Skip Content
METAL SCREW HEX #10 3/4 IN L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW HEX #10 3/4 IN L PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MB74
  • Mfr. Model # 1MB74
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Finish Zinc-Plated
  • Length 3/4"
  • Material Case Hardened Steel
  • Package Quantity 100
  • Size #10-16
  • Driver Size 5/16"
  • Drive Type Slotted/Hex
  • Head Angle (Deg.) 0.312"-0.305"
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Dia. 0.414"-0.384"
  • Head Height 0.120"-0.105"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list