METAL SCREW HEX #10 1/2 IN L PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

METAL SCREW HEX #10 1/2 IN L PK6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MB72
  • Mfr. Model # 1MB72
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs
Compare

Technical Specs

  • Finish Zinc Plated
  • Item Sheet Metal Screw
  • Material Case Hardened Steel
  • Length 1/2"
  • Package Quantity 100
  • Driver Size 5/16"
  • Size #10-16
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Angle (Deg.) 0.312"-0.305"
  • Drive Type Slotted/Hex
  • Head Type Hex Washer
  • Head Dia. 0.414"-0.384"
  • Head Height 0.120"-0.105"
  • System of Measurement Inch

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list