Skip Content
METAL SCREW,FLAT,#6,3/8 IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW,FLAT,#6,3/8 IN L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MA83
  • Mfr. Model # 1MA83
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 3/8"
  • Material Case Hardened Steel
  • Size #6-20
  • Drive Type Phillips
  • Package Quantity 100
  • Driver Size #2
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Type Flat
  • Head Angle (Deg.) 82-80
  • Head Height 0.083" (Ref)
  • Head Dia. 0.262"-0.238"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list