Skip Content
METAL SCREW FLAT #6 1 1/2 L PK66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW FLAT #6 1 1/2 L PK66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WA17
  • Mfr. Model # 1WA17
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Plain
  • Item Sheet Metal Screw
  • Length 1-1/2"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Head Angle (Deg.) 82-80
  • Driver Size #2
  • Size #6
  • Drive Type Phillips
  • Head Type Flat
  • Head Dia. 0.262"-0.238"
  • Meets/Exceeds ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Height 0.083" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list