Skip Content
Discontinued with Replacement
METAL SCREW,FLAT,#4,3/8 IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW,FLAT,#4,3/8 IN L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MA77
  • Mfr. Model # 1MA77
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
SCREW TAP FLT CSK FLT CSK PH 4X3/8

Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 3/8"
  • Size #4-24
  • Package Quantity 100
  • Material Case Hardened Steel
  • Drive Type Phillips
  • Driver Size #1
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Head Dia. 0.212"-0.191"
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Height 0.067" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List