Skip Content
Discontinued with Replacement
METAL SCREW,FLAT,#14,3/4 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW,FLAT,#14,3/4 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MB30
  • Mfr. Model # 1MB30
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs
Suggested Replacement Product
SCREW TAP ZP FLT CSK PH 14X3/4

Price: NA

Technical Specs

  • Item Sheet Metal Screw
  • Material Case Hardened Steel
  • Finish Zinc-Plated
  • Length 3/4"
  • Package Quantity 100
  • Size #14-14
  • Drive Type Phillips
  • Head Type Flat
  • Head Angle (Deg.) 82-80
  • Driver Size #3
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Dia. 0.462"-0.427"
  • Head Height 0.148" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list