Skip Content
Discontinued with Replacement
METAL SCREW,FLAT,#14,1 IN L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SCREW,FLAT,#14,1 IN L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1MB31
  • Mfr. Model # 1MB31
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs
Suggested Replacement Product
SCREW TAP ZP FLT CSK PH 14X1

Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 1"
  • Material Case Hardened Steel
  • Size #14-14
  • Package Quantity 100
  • Driver Size #3
  • Drive Type Phillips
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Height 0.148" (Ref)
  • Head Dia. 0.462"-0.427"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list