Skip Content
METAL SAF.COUP.ULTRA.3/8(M)NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL SAF.COUP.ULTRA.3/8(M)NPT

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP31.867
  • Mfr. Model # 31.867
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

High flow, high pressure, Topquik ultraflo (automatic) safety couplers prevent dangerous hose whip. Colour coded green ring, max 500 PSI, temp range: -20 degree C to 60 degree C, air flow: 67 SCFM at 100 PSIG inlet with 10 PSIG pressure drop. Male thread. 3/8 inch NPT connection. Downstream pressure is automatically vented and disconnection is performed easily at zero pressure. Automatic push-to-connect operation, non-marking sleeve prevents scratching and low connection force required.

Technical Specs

  • Quick Connect Air Coupling Max. Pressure 500 PSI
  • Quick Connect Air Coupling Interchange Type Hi-Flow Interchange
  • Quick Connect Air Coupling Product Grouping Safety Vent
  • Quick Connect Air Coupling Locking Type Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list