METAL SAF.COUP.ULTRA.1/2(M)NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METAL SAF.COUP.ULTRA.1/2(M)NPT

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP31.887
  • Mfr. Model # 31.887
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High flow, high pressure, Topquik ultraflo (automatic) safety couplers prevent dangerous hose whip. Colour coded green ring, max 500 PSI, temp range: -20 degree C to 60 degree C, air flow: 67 SCFM at 100 PSIG inlet with 10 PSIG pressure drop. Male thread. 1/2 inch NPT connection. Downstream pressure is automatically vented and disconnection is performed easily at zero pressure. Automatic push-to-connect operation, non-marking sleeve prevents scratching and low connection force required.

Technical Specs

  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Product Grouping - Quick Connect Air Couplings Safety Vent
  • Interchange Type - Quick Connect Air Couplings Hi-Flow Interchange
  • Max. Pressure - Quick Connect Air Couplings 500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list