Skip Content
METAL REPAIR INFERNO 85G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METAL REPAIR INFERNO 85G

SPIDERPATCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML90333
  • Mfr. Model # 90333
  • UNSPSC # 31211704
  • CATALOGUE PAGE # 2995
  • Shipping Weight 0.23 lbs

Technical Specs

  • Container Type Plastic Jar
  • Item Metal Repair Adhesive
  • Size 85 g
  • Application Weld Cracks and Holes in Meatal Surface
  • Colour Grey
  • Max. Temp. 2000 Degrees F
  • Temp. Range Up to 2000 Degrees F
  • Type Metal Repair Adhesive
  • Tensile Strength 700 PSI
  • Shear Strength 700 PSI
  • Compound Style Adhesive Paste
  • Characteristics Thermally-Stable Adhesive
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Mixing Ratio 1:1
  • Shelf Life 2 yr.
  • Full Cure 5 hr.
  • Functional Cure 3-4 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list