METAL OSCILLATING SPRINKLER 3600FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METAL OSCILLATING SPRINKLER 3600FT

MELNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN360M
  • Mfr. Model # 360M
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Product Details

18 precision brass nozzles ensure even watering. Turbo-drive motor for extra long life. Heavy-duty aluminum construction.

Technical Specs

  • Base Material Metal/Aluminum
  • Item Metal 3,600 sq. ft. Sprinkler
  • Min. Water Pressure 20 PSI
  • Spray Coverage 3600 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list