Skip Content
METAL NUT TOILET SUPPLY LINE,9 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METAL NUT TOILET SUPPLY LINE,9 IN L

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14G859
  • Mfr. Model # 14G859
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 1773
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Toilet Supply Line
  • Features Metal Ballcock Nut For Use With Brass Shank Ballcocks / Fill Valves
  • Finish Stainless Steel
  • Includes Metal Ballcock Nut For Use With Brass Shank Ballcocks / Fill Valves
  • Item Metal Nut Toilet Supply Line
  • Length (In.) 9
  • Material of Construction Braided Stainless Steel
  • Outlet (In.) 7/8
  • Max. Working Pressure (PSI) 125
  • Inlet Type Comp
  • Outside Dia. (In.) 3/8
  • Package Quantity 1
  • Operating Temp. (F) 40-150
  • Standards c-UPC
  • Outlet Type Ballcock
  • Inlet Size (In.) 3/8
  • Nut Material Stainless Steel and Acetal
  • Inner Core Braided PVC
  • Water Connector Outlet Type Ballcock
  • Water Connector Inlet Type Female Compression
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Outlet Size (In) .875
  • Water Connector Inlet Size (In) .375

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list